Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brass Shim Coil - .006" x 6" x 100"

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Brass Shim Coil - .006" x 6" x 100"

Item #: WBB780953

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Brass Shim Coil - .006" x 6" x 100"

Maudlin Products 260 Brass Shim Coil are packaged individually and color coded with YELLOW labels describing thickness, width, length and material type. Sizes .001"-.009" are packaged in the small, white packages while size .010" and larger are packaged in the large brown boxes shown on the right. Quantity is 1 coil per box.

Product Specifications

    • LENGTH INCHES100"
    • HEIGHT/THICKNESS INCHES0.006"
    • DESCRIPTIONShim Stock
    • WEIGHT LBS1.5
    • CONSTRUCTION260 Half Hard Brass
    • MANUFACTURER PART NUMBERB006-100
    • WIDTH INCHES6"
    • PACK QUANTITY1
    • BRANDMaudlin Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!