discount codeFree shipping over 300

Applied at checkout

Brass Shim Coil - .008" x 6" x 100"

Brass Shim Coil - .008" x 6" x 100"

Item #: WBB780958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Quantity

Popular item in this category

Brass Shim Coil - .015" x 6" x 100"

Usually ships in 2 to 5 days

Not Yet Rated

$62.95

Customers Also Viewed

Brass Shim Coil - .008" x 6" x 100"

Maudlin Products 260 Brass Shim Coil are packaged individually and color coded with YELLOW labels describing thickness, width, length and material type. Sizes .001"-.009" are packaged in the small, white packages while size .010" and larger are packaged in the large brown boxes shown on the right. Quantity is 1 coil per box.

Product Specifications

  • LENGTH INCHES100"
  • WEIGHT LBS1.6
  • BRANDMaudlin Products
  • CONSTRUCTION260 Half Hard Brass
  • DESCRIPTIONShim Stock
  • PACK QUANTITY1
  • MANUFACTURER PART NUMBERB008-100
  • WIDTH INCHES6"
  • HEIGHT/THICKNESS INCHES0.008"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brass Shim Coil - .008" x 6" x 100"

Brass Shim Coil - .008" x 6" x 100"

Item #: WBB780958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top