Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laminated Stainless Steel Shim 0.020" Thick, 0.003" Laminations 20" x 24" Sheet
See all 17 items in product family

Laminated Stainless Steel Shim 0.020" Thick, 0.003" Laminations 20" x 24" Sheet

Item #: WBB512991

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 224.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Laminated Stainless Steel Shim is made from an annealed 300 Series Stainless . Composition 3, Type 1, Class 2. Fully laminated. Peel off layers to needed thickness. Allows more on-site accuracy. Precision Brand® Laminated Shim is made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item that appears to function as a single solid metal sheet or plate. Remove layers by peeling away with a pocket knife to the desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers. Sheets are uniform from edge to edge.

Product Specifications

    • LENGTH INCHES24"
    • WEIGHT LBS2.8
    • LAMINATIONS0.003"
    • BRANDPrecision Brand®
    • CONSTRUCTION300 Series Stainless Steel
    • UNIT OF MEASUREEA
    • PACK QUANTITY1
    • MANUFACTURER PART NUMBER72320
    • WIDTH INCHES20"
    • HEIGHT/THICKNESS INCHES0.020"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!