discount codeFree shipping over 300

Applied at checkout

Stainless Steel Shim Coil - .020" x 6" x 100"

Stainless Steel Shim Coil - .020" x 6" x 100"

Item #: WBB781075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Popular item in this category

Stainless Steel Shim Coil - .006" x 6" x 100"

Usually ships in 2 to 5 days

Not Yet Rated

$52.95

Customers Also Viewed

Stainless Steel Shim Coil - .020" x 6" x 100"

Maudlin Products 302/304 Stainless Steel Shim Coil are packaged individually and color coded with RED labels describing thickness, width, length and material type. Sizes .001"-.009" are packaged in the small, white packages while size .010" and larger are packaged in the large brown boxes shown on the right. Quantity is 1 coil per box.

Product Specifications

  • LENGTH INCHES100"
  • WEIGHT LBS4.4
  • BRANDMaudlin Products
  • DESCRIPTIONShim Stock
  • CONSTRUCTION302/304 Stainless Steel
  • PACK QUANTITY1
  • MANUFACTURER PART NUMBER020-6-100
  • WIDTH INCHES6"
  • HEIGHT/THICKNESS INCHES0.020"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Shim Coil - .020" x 6" x 100"

Stainless Steel Shim Coil - .020" x 6" x 100"

Item #: WBB781075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top