Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Taper Shank Helical Flutes Import Bridge Reamer 1.11/16" Diameter, MT4
See all 56 items in product family

HSS Import Taper Shank Helical Flutes Import Bridge Reamer 1.11/16" Diameter, MT4

Item #: WBB559662

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 227.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 1-11/16" major diameter with 1-3/8" approx diameter at point x 7-3/8" flute length x 13" overall length (OAL) with # 4 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes


Product Specifications

    • FLUTE LENGTH INCHES7-3/8
    • DIRECTION OF CUTRight Hand
    • FLUTE STYLESpiral
    • END TAPER SIZE INCHES1-3/8
    • FLUTE LENGTH7-3/8"
    • BRANDImport
    • COLOR FINISHPlain
    • OVERALL LENGTH (OAL)13"
    • MAJOR DIAMETER INCHES1-11/16
    • MANUFACTURERS PART NUMBER1200144
    • SHANK TYPETaper
    • FRACTIONAL DIAMETER1-11/16"
    • OVERALL LENGTH INCHES (OAL)13
    • NUMBER OF FLUTES5
    • TYPEBridge Reamer
    • SHANK SIZE#4 MT
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!