discount codeFree shipping over 300

Applied at checkout

HSS Taper Shank Straight FluteImport Bridge Reamer 7/8" Diameter, MT3,

HSS Taper Shank Straight FluteImport Bridge Reamer 7/8" Diameter, MT3,

Item #: WBB556952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Popular item in this category

HSS Taper Shank Helical Flutes Import Bridge Reamer 13/16" Diameter, MT3,

Usually ships in 5 to 8 days

Not Yet Rated

$76.95

Customers Also Viewed

High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Straight Flute, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 7/8" major diameter with 39/64" approx diameter at point x 7-3/8" flute length x 12" overall length (OAL) with # 3 MT shank.
  • Straight Flute, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes


Product Specifications

  • FLUTE LENGTH INCHES7-3/8
  • FLUTE TYPEStraight
  • BRANDImport
  • FLUTE LENGTH7-3/8"
  • SHANK SIZE#3 MT
  • SHANK TYPETaper
  • TYPEBridge Reamer
  • OVERALL LENGTH (OAL)12"
  • OVERALL LENGTH INCHES (OAL)12
  • MANUFACTURERS PART NUMBER1195056
  • MAJOR DIAMETER INCHES7/8
  • FRACTIONAL DIAMETER7/8"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • FLUTE STYLEStraight
  • END TAPER SIZE INCHES39/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank Straight FluteImport Bridge Reamer 7/8" Diameter, MT3,

HSS Taper Shank Straight FluteImport Bridge Reamer 7/8" Diameter, MT3,

Item #: WBB556952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top