discount codeFree shipping over 300

Applied at checkout

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 13/16" Diameter, MT3,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 13/16" Diameter, MT3,

Item #: WBB559310

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Taper Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Car Reamer, 5 Flutes, 13/16" major diameter with 15/32" approx diameter at point x 5" flute length x 9-1/2" overall length (OAL) with # 3 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers


Product Specifications

  • FLUTE LENGTH INCHES5
  • END TAPER SIZE15/32"
  • BRANDLavallee & Ide
  • FLUTE LENGTH5"
  • SHANK TYPETaper
  • SHANK SIZE#3 MT
  • OVERALL LENGTH (OAL)9-1/2"
  • OVERALL LENGTH INCHES (OAL)9-1/2
  • TYPECar Reamer
  • MANUFACTURERS PART NUMBER9782680
  • MAJOR DIAMETER INCHES13/16
  • FRACTIONAL DIAMETER13/16"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • END TAPER SIZE INCHES15/32
  • FLUTE STYLESpiral
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
HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 13/16" Diameter, MT3,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 13/16" Diameter, MT3,

Item #: WBB559310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top