Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 15/16" Diameter, MT3,
See all 12 items in product family

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 15/16" Diameter, MT3,

Item #: WBB556832

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Taper Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Car Reamer, 5 Flutes, 15/16" major diameter with 19/32" approx diameter at point x 5" flute length x 9-1/2" overall length (OAL) with # 3 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers


Product Specifications

    • FLUTE LENGTH INCHES5
    • END TAPER SIZE19/32"
    • FLUTE STYLESpiral
    • END TAPER SIZE INCHES19/32
    • FLUTE LENGTH5"
    • BRANDLavallee & Ide
    • OVERALL LENGTH (OAL)9-1/2"
    • MAJOR DIAMETER INCHES15/16
    • MANUFACTURERS PART NUMBER9782681
    • SHANK TYPETaper
    • FRACTIONAL DIAMETER15/16"
    • OVERALL LENGTH INCHES (OAL)9-1/2
    • NUMBER OF FLUTES5
    • TYPECar Reamer
    • SHANK SIZE#3 MT
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!