discount codeFree shipping over 300

Applied at checkout

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 5/16" Diameter, MT1,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 5/16" Diameter, MT1,

Item #: WBB557206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Taper Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Car Reamer, 5 Flutes, 5/16" major diameter with 11/64" approx diameter at point x 2-3/4" flute length x 5-11/16" overall length (OAL) with # 1 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers


Product Specifications

  • FLUTE LENGTH INCHES2-3/4
  • END TAPER SIZE11/64"
  • BRANDLavallee & Ide
  • FLUTE LENGTH2-3/4"
  • SHANK SIZE#1 MT
  • SHANK TYPETaper
  • TYPECar Reamer
  • OVERALL LENGTH (OAL)5-11/16"
  • OVERALL LENGTH INCHES (OAL)5-11/16
  • MANUFACTURERS PART NUMBER9782670
  • MAJOR DIAMETER INCHES5/16
  • FRACTIONAL DIAMETER5/16"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • FLUTE STYLESpiral
  • END TAPER SIZE INCHES11/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 5/16" Diameter, MT1,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 5/16" Diameter, MT1,

Item #: WBB557206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top