discount codeFree shipping over 300

Applied at checkout

HSS Import Car Reamers, Straight Shank, 3 Equal Flats, LH Sprial, 1.1/16" Diameter,

HSS Import Car Reamers, Straight Shank, 3 Equal Flats, LH Sprial, 1.1/16" Diameter,

Item #: WBB555019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Quantity

Customers Also Viewed

High Speed Steel TMX Straight Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Straight Shank Straight Flute, Right Hand Cut TMX Car Reamer, 5 Flutes, 1-1/16" major diameter with 25/32" approx diameter at point x 5" flute length x 6-7/8" overall length (OAL) with 1/2" shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers


Product Specifications

  • FLUTE LENGTH INCHES5
  • FLUTE TYPEStraight
  • END TAPER SIZE25/32"
  • BRANDImport
  • FLUTE LENGTH5"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)6-7/8"
  • OVERALL LENGTH INCHES (OAL)6-7/8
  • TYPECar Reamer
  • MANUFACTURERS PART NUMBER9782602
  • MAJOR DIAMETER INCHES1-1/16
  • FRACTIONAL DIAMETER1-1/16"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • FLUTE STYLEStraight
  • END TAPER SIZE INCHES25/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Car Reamers, Straight Shank, 3 Equal Flats, LH Sprial, 1.1/16" Diameter,

HSS Import Car Reamers, Straight Shank, 3 Equal Flats, LH Sprial, 1.1/16" Diameter,

Item #: WBB555019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top