discount codeFree shipping over 300

Applied at checkout

Cobalt Straight Flute-Shank Import Chucking Reamer, 13/32" Diameter

Cobalt Straight Flute-Shank Import Chucking Reamer, 13/32" Diameter

Item #: WBB557203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

Cobalt TMX Precision Straight Shank Chucking Reamers for Machine Application. Cobalt Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer, 13/32" cutting diameter, 6 Flutes: 1-3/4" flute length x 7" overall length (OAL).
  • Cobalt reamers are the preferred reamer when reaming high temperature alloys
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-3/4"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)7"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER13/32"
  • NUMBER OF FLUTES6
  • MATERIALCobalt
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cobalt Straight Flute-Shank Import Chucking Reamer, 13/32" Diameter

Cobalt Straight Flute-Shank Import Chucking Reamer, 13/32" Diameter

Item #: WBB557203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top