discount codeFree shipping over 300

Applied at checkout

HSS Helical Flute - Straight Shank Import Chucking Reamer, 1" Diameter

HSS Helical Flute - Straight Shank Import Chucking Reamer, 1" Diameter

Item #: WBB556671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Popular item in this category

HSS Helical Flute - Straight Shank Import Chucking Reamer, 25/32" Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$45.95

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS Helical Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer, 1" cutting diameter, 10 Flutes: 2-3/4" flute length x 10-1/2" overall length (OAL).
  • Right Hand Helix, Right Hand Cut provides free cutting action thus a good choice for materials that are typically difficult to ream
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH2-3/4"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)10-1/2"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER1"
  • NUMBER OF FLUTES10
  • MATERIALHSS
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Helical Flute - Straight Shank Import Chucking Reamer, 1" Diameter

HSS Helical Flute - Straight Shank Import Chucking Reamer, 1" Diameter

Item #: WBB556671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top