Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Straight Flute/Shank Import Chucking Reamer, 1-11/16" Diameter
See all 251 items in product family

HSS Straight Flute/Shank Import Chucking Reamer, 1-11/16" Diameter

Item #: WBB558869

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer, 1-11/16", Cutting diameter, 12 Flutes: 3-1/2" flute length x 13" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

    • BRANDImport
    • FLUTE LENGTH3-1/2"
    • SHANK TYPEStraight
    • TYPEChucking Reamer
    • OVERALL LENGTH (OAL)13"
    • FRACTIONAL DIAMETER1-11/16"
    • DIAMETER TOLERANCE+0.00 / +0.002
    • NUMBER OF FLUTES4
    • MATERIALHSS
    • FLUTE STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!