discount codeFree shipping over 300

Applied at checkout

HSS Straight Flute/Shank Import Chucking Reamer, 1-5/16" Diameter

HSS Straight Flute/Shank Import Chucking Reamer, 1-5/16" Diameter

Item #: WBB559250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer, 1-5/16", Cutting diameter, 12 Flutes: 3" flute length x 11-1/2" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH3"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)11-1/2"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER1-5/16"
  • NUMBER OF FLUTES10
  • DIAMETER TOLERANCE+0.00 / +0.002
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Flute/Shank Import Chucking Reamer, 1-5/16" Diameter

HSS Straight Flute/Shank Import Chucking Reamer, 1-5/16" Diameter

Item #: WBB559250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top