discount codeFree shipping over 300

Applied at checkout

HSS Straight Flute/Shank Import Chucking Reamer, 1" Diameter

HSS Straight Flute/Shank Import Chucking Reamer, 1" Diameter

Item #: WBB556828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer, 1", Cutting diameter, 10 Flutes: 2-3/4" flute length x 10-1/2" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH2-3/4"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)10-1/2"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER1"
  • NUMBER OF FLUTES10
  • DIAMETER TOLERANCE+0.00 / +0.002
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Flute/Shank Import Chucking Reamer, 1" Diameter

HSS Straight Flute/Shank Import Chucking Reamer, 1" Diameter

Item #: WBB556828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top