discount codeFree shipping over 300

Applied at checkout

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 16.5mm

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 16.5mm

Item #: WBB555209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Quantity

Popular item in this category

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 19.5mm

Usually ships in 5 to 8 days

Not Yet Rated

$48.95

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer DIN212 16.5mm, 8 Flutes: 54 mm flute length x 175 mm overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH2-1/4"
  • SHANK TYPEStraight
  • TYPEChucking Reamer
  • METRIC DIAMETER16.50mm
  • NUMBER OF FLUTES8
  • DIAMETER TOLERANCE+0.00 / +0.002
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 16.5mm

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 16.5mm

Item #: WBB555209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top