discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Shank, STR Flute Import Chucking Reamer, 1-9/32" Diameter, #4 MT

HSS Import Taper Shank, STR Flute Import Chucking Reamer, 1-9/32" Diameter, #4 MT

Item #: WBB559258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Straight Flute TMX Chucking Reamer, 1-9/32" cutting diameter, #4 MT shank, 12 Flutes: 3" flute length x 11-1/2" overall length(OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH3"
  • SHANK TYPETaper
  • OVERALL LENGTH (OAL)11-1/2"
  • TYPEChucking Reamer
  • MANUFACTURERS PART NUMBER5-025-153
  • FRACTIONAL DIAMETER1-9/32"
  • NUMBER OF FLUTES10
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Shank, STR Flute Import Chucking Reamer, 1-9/32" Diameter, #4 MT

HSS Import Taper Shank, STR Flute Import Chucking Reamer, 1-9/32" Diameter, #4 MT

Item #: WBB559258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top