discount codeFree shipping over 300

Applied at checkout

HSS Taper Shank-Straight Flute Import Chucking Reamer, 13/32" Diameter, #1 MT,

HSS Taper Shank-Straight Flute Import Chucking Reamer, 13/32" Diameter, #1 MT,

Item #: WBB558323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Straight Flute TMX Chucking Reamer, 13/32" cutting diameter, #1 MT shank, 6 Flutes: 1-3/4" flute length x 7" overall length(OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-3/4"
  • SHANK TYPETaper
  • OVERALL LENGTH (OAL)7"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER13/32"
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank-Straight Flute Import Chucking Reamer, 13/32" Diameter, #1 MT,

HSS Taper Shank-Straight Flute Import Chucking Reamer, 13/32" Diameter, #1 MT,

Item #: WBB558323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top