discount codeFree shipping over 300

Applied at checkout

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 1/2" Diameter #1 MT,

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 1/2" Diameter #1 MT,

Item #: WBB556129

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Right Hand Helix, Right Hand Cut Flute TMX Chucking Reamer, 1/2" cutting diameter, #1 MT shank, 8 Flutes: 2" flute length x 8" overall length(OAL).
  • Right Hand Helix, Right Hand Cut provides free cutting action thus a good choice for materials that are typically difficult to ream
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH2"
  • SHANK TYPETaper
  • OVERALL LENGTH (OAL)8"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER1/2"
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 1/2" Diameter #1 MT,

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 1/2" Diameter #1 MT,

Item #: WBB556129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top