Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 1-3/8" Diameter #4 MT, 12 Flutes
See all 92 items in product family

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 1-3/8" Diameter #4 MT, 12 Flutes

Item #: WBB559548

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Right Hand Helix, Right Hand Cut Flute TMX Chucking Reamer, 1-3/8" cutting diameter, #4 MT shank, 12 Flutes: 3-1/4" flute length x 12" overall length(OAL).
  • Right Hand Helix, Right Hand Cut provides free cutting action thus a good choice for materials that are typically difficult to ream
  • 45° entering chamfer for ease of staring


Product Specifications

    • BRANDImport
    • FLUTE LENGTH3-1/4"
    • SHANK TYPETaper
    • TYPEChucking Reamer
    • OVERALL LENGTH (OAL)12"
    • FRACTIONAL DIAMETER1-3/8"
    • NUMBER OF FLUTES12
    • MATERIALHSS
    • FLUTE STYLESpiral

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!