discount codeFree shipping over 300

Applied at checkout

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 13/32" Diameter #1 MT, 6 Flutes

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 13/32" Diameter #1 MT, 6 Flutes

Item #: WBB558363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS Taper Shank, Right Hand Helix, Right Hand Cut Flute TMX Chucking Reamer, 13/32" cutting diameter, #1 MT shank, 6 Flutes: 1-3/4" flute length x 7" overall length(OAL).
  • Right Hand Helix, Right Hand Cut provides free cutting action thus a good choice for materials that are typically difficult to ream
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-3/4"
  • SHANK TYPETaper
  • OVERALL LENGTH (OAL)7"
  • TYPEChucking Reamer
  • FRACTIONAL DIAMETER13/32"
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 13/32" Diameter #1 MT, 6 Flutes

HSS Taper Shank , RH Helix, RH Cut Flute Import Chucking Reamer, 13/32" Diameter #1 MT, 6 Flutes

Item #: WBB558363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top