Chucking
Shank Type
Flute Style
Type
Shank Diameter
Brand
Length
Material
Price
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5330 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Material
HSS
Flute Length
1-1/4 in
Length
5 in
Diameter
0.2000 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2620 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2630 in
Material
HSS
Flute Length
1-1/8 in
Length
4-1/2 in
Diameter
0.1710 in
Material
HSS
Flute Length
1-3/4 in
Length
7 in
Diameter
0.3800 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5580 in
Material
HSS
Flute Length
1 in
Length
4 in
Diameter
0.1420 in
Material
HSS
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6350 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2490 in
Material
HSS
Flute Length
1-1/4 in
Length
5 in
Diameter
0.1950 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7550 in
Material
HSS
Flute Length
7/8 in
Length
3-1/2 in
Diameter
0.1260 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2615 in
Lavalle & Ide HSS Straight Flute/Shank Chucking Reamer Set - 29 pc. - Fractional - 1/16" to 1/2"
Material
HSS
Import HSS Straight Flute/Shank Chucking Reamer Set - 60 pc. - Wire Gauge - #1 to #60
Material
HSS
Material
HSS