Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavallee & Ide HSS Right Hand Spiral Chucking Reamer - 0.0590" Diameter
See all 817 items in product family

Lavallee & Ide HSS Right Hand Spiral Chucking Reamer - 0.0590" Diameter

Item #: WBB1313925

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Lavallee & Ide HSS Right Hand Spiral Chucking Reamer - 0.0590" Diameter

These high-quality tools are designed for most standard reaming needs. Made in the USA.

Product Specifications

    • SHANK DIAMETER0.0510"
    • DIAMETER TOLERANCE-0.0000 / +0.0002"
    • DIRECTION OF ROTATIONRight Hand
    • OVERALL LENGTH (OAL)2-1/2"
    • FLUTE STYLESpiral
    • SHANK TYPEStraight
    • NUMBER OF FLUTES--
    • DECIMAL DIAMETER0.0590"
    • MODELLV535
    • FLUTE LENGTH1/2"
    • MATERIALHSS
    • BRANDLavallee & Ide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!