Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Solid Carbide Straight Flute/Shank Chucking Reamer - Letter P Diameter 3-1/2" OAL
See all 100 items in product family

Made in USA Solid Carbide Straight Flute/Shank Chucking Reamer - Letter P Diameter 3-1/2" OAL

Item #: WBB814540

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($176.85)

Price: $58.95
Product Information
Customer Review
Product Q&A
Straight Flute Chucking Reamer

Applications:
  • Designed to resize drilled and bored holes to precise size diameters in a variety of normal ferrous and non-ferrous materials
  • The round straight shanks may be mounted in chucks, collets or similar tool holders and may be used with a variety of standard portable or stationary machines
  • Suitable cutting oils or appropriate coolant fluids are recommended for most reaming operations
Features:
  • Right hand (clockwise rotation) cutting direction
  • Combination of flute depth and shank diameter help to ensure adequate space for chips and reduce the contact area to reduce heat build-up
  • Pointed with a 45° chamfered end that forms the cutting edges
  • Easily re-sharpened
Technical Data:
  • Ground from the solid
  • Straight flute design

Product Specifications

    • DIAMETER TOLERANCE+0.0000 / +0.0003"
    • OVERALL LENGTH (OAL)3-1/2"
    • FLUTE STYLEStraight
    • SHANK TYPEStraight
    • NUMBER OF FLUTES6
    • LETTER DIAMETERLetter P
    • TYPEChucking Reamer
    • FLUTE LENGTH1-1/4"
    • MATERIALSolid Carbide
    • BRANDMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!