discount codeFree shipping over 300

Applied at checkout

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .310

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .310

Item #: WBB557495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Popular item in this category

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .2024

Usually ships in 5 to 8 days

Not Yet Rated

$20.25

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. Straight Shank Straight Flute TMX Chucking Reamer, Decimal Size .310, 6 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH1-1/2"
  • SHANK TYPEStraight
  • TYPEChucking Reamer
  • OVERALL LENGTH (OAL)6"
  • NUMBER OF FLUTES6
  • DIAMETER TOLERANCE+0.0000 / +0.0002"
  • MATERIALHSS
  • DECIMAL DIAMETER0.3100"
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .310

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .310

Item #: WBB557495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top