discount codeFree shipping over 300

Applied at checkout

Taper Shank STR Flute Import Chucking Reamer, DIN 208, 30mm Diameter

Taper Shank STR Flute Import Chucking Reamer, DIN 208, 30mm Diameter

Item #: WBB556650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Quantity

Popular item in this category

Taper Shank STR Flute Import Chucking Reamer, DIN 208, 25mm Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$124.95

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. Taper Shank Straight Flute TMX Chucking Reamer, Metric - DIN 208, 30 mm cutting diameter x 73 mm flute length x 281 mm overall length(OAL), #3 MT shank, 10 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH73mm
  • SHANK TYPETaper
  • TYPEChucking Reamer
  • OVERALL LENGTH (OAL)281mm
  • METRIC DIAMETER30.00mm
  • DIAMETER TOLERANCE+0.0000 / +0.0002"
  • NUMBER OF FLUTES12
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Taper Shank STR Flute Import Chucking Reamer, DIN 208, 30mm Diameter

Taper Shank STR Flute Import Chucking Reamer, DIN 208, 30mm Diameter

Item #: WBB556650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top