discount codeFree shipping over 300

Applied at checkout

HSS Exp Chucking Reamer Straight Shank-Flute, 2-1/4" Diameter,#5 MT

HSS Exp Chucking Reamer Straight Shank-Flute, 2-1/4" Diameter,#5 MT

Item #: WBB554871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $364.95

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 2-1/4" cutting diameter x #5 MT shank x 2-3/4" flute length x 14-1/2" overall length (OAL), 12 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • FLUTE LENGTH INCHES2-3/4
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES2-1/4
  • BRANDImport
  • FLUTE LENGTH2-3/4"
  • SHANK TYPETaper
  • SHANK SIZE#5 MT
  • OVERALL LENGTH (OAL)14-1/2"
  • OVERALL LENGTH INCHES (OAL)14-1/2
  • MANUFACTURERS PART NUMBER1220216
  • FRACTIONAL DIAMETER2-1/4"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Exp Chucking Reamer Straight Shank-Flute, 2-1/4" Diameter,#5 MT

HSS Exp Chucking Reamer Straight Shank-Flute, 2-1/4" Diameter,#5 MT

Item #: WBB554871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top