discount codeFree shipping over 300

Applied at checkout

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/16" Diameter , 7/8" Shank Diameter

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/16" Diameter , 7/8" Shank Diameter

Item #: WBB556667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 1-1/16" cutting diameter x 7/8" shank diameter x 1-5/8" flute length x 10-1/2" overall length (OAL), 8 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • SHANK DIAMETER INCHES7/8
  • FLUTE LENGTH INCHES1-5/8
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES1-1/16
  • BRANDImport
  • FLUTE LENGTH1-5/8"
  • SHANK TYPEStraight
  • SHANK SIZE7/8"
  • OVERALL LENGTH (OAL)10-1/2"
  • OVERALL LENGTH INCHES (OAL)10-1/2
  • MANUFACTURERS PART NUMBER1215068
  • FRACTIONAL DIAMETER1-1/16"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/16" Diameter , 7/8" Shank Diameter

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/16" Diameter , 7/8" Shank Diameter

Item #: WBB556667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top