Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-5/8" Diameter, 1-1/4" Shank Diameter
See all 153 items in product family

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-5/8" Diameter, 1-1/4" Shank Diameter

Item #: WBB559333

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 1-5/8" cutting diameter x 1-1/4" shank diameter x 2-1/4" flute length x 13" overall length (OAL), 10 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

    • SHANK DIAMETER INCHES1-1/4
    • FLUTE LENGTH INCHES2-1/4
    • FLUTE TYPEStraight
    • CUTTING DIAMETER INCHES1-5/8
    • BRANDImport
    • FLUTE LENGTH2-1/4"
    • SHANK SIZE1-1/4"
    • SHANK TYPEStraight
    • OVERALL LENGTH (OAL)13"
    • OVERALL LENGTH INCHES (OAL)13
    • MANUFACTURERS PART NUMBER1215140
    • FRACTIONAL DIAMETER1-5/8"
    • MATERIALHSS
    • FLUTE STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!