discount codeFree shipping over 300

Applied at checkout

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 9/16" Diameter 7/16" Shank Diameter

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 9/16" Diameter 7/16" Shank Diameter

Item #: WBB556218

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 9/16" cutting diameter x 7/16" shank diameter x 1-1/8" flute length x 8" overall length (OAL), 6 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • SHANK DIAMETER INCHES7/16
  • FLUTE LENGTH INCHES1-1/8
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES9/16
  • BRANDImport
  • FLUTE LENGTH1-1/8"
  • SHANK TYPEStraight
  • SHANK SIZE7/16"
  • OVERALL LENGTH (OAL)8"
  • OVERALL LENGTH INCHES (OAL)8
  • MANUFACTURERS PART NUMBER1215036
  • FRACTIONAL DIAMETER9/16"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Expansion Chucking Reamer Straight Shank-Flute, 9/16" Diameter 7/16" Shank Diameter

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 9/16" Diameter 7/16" Shank Diameter

Item #: WBB556218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top