discount codeFree shipping over 300

Applied at checkout

HSS Import Expansion Hand Reamer Straight Flute, 21/32" Diameter

HSS Import Expansion Hand Reamer Straight Flute, 21/32" Diameter

Item #: WBB557768

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Quantity

Popular item in this category

HSS Import Expansion Hand Reamer Straight Flute, 7/8" Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$122.95

Customers Also Viewed

High Speed Steel TMX Expansion Reamers are excellent when it is necessary to slightly enlarge a hole to secure a required fit.. HSS TMX Expansion Hand Reamer Straight Flute, 21/32" cutting diameter, 6 Flutes: 3" flute length x 7" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Maximum recommended expansion is .010"


Product Specifications

  • FLUTE LENGTH INCHES3
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES21/32
  • BRANDImport
  • FLUTE LENGTH3"
  • OVERALL LENGTH (OAL)7"
  • OVERALL LENGTH INCHES (OAL)7
  • TYPEExpansion Hand Reamer
  • MANUFACTURERS PART NUMBER1205042
  • FRACTIONAL DIAMETER21/32"
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Expansion Hand Reamer Straight Flute, 21/32" Diameter

HSS Import Expansion Hand Reamer Straight Flute, 21/32" Diameter

Item #: WBB557768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top