discount codeFree shipping over 300

Applied at checkout

HSS Import Hand Reamer, Helical Flute, Straight Shank, 3/8" Diameter

HSS Import Hand Reamer, Helical Flute, Straight Shank, 3/8" Diameter

Item #: WBB555647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Popular item in this category

HSS Import Hand Reamer, Straight Flute, Straight Shank, 3/8" Diameter

Usually ships in 5 to 8 days

(1)

$34.95

Customers Also Viewed

High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, left TMX Hand helical flute, right TMX Hand cut, straight shank, 3/8" cutting diameter, 6 Flutes: 2-1/2" flute length x 5" overall length (OAL).
  • Left Hand Helix will push the chip forward for through holes, Right Hand Cut
  • Left Hand Helix is the preferred choice when reaming an intermittent cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

  • FLUTE LENGTH INCHES2-1/2
  • FLUTE TYPEHelical
  • CUTTING DIAMETER INCHES3/8
  • BRANDImport
  • FLUTE LENGTH2-1/2"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)5"
  • OVERALL LENGTH INCHES (OAL)5
  • TYPEHand Reamer
  • MANUFACTURERS PART NUMBER1185024
  • FRACTIONAL DIAMETER3/8"
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLEHelical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Hand Reamer, Helical Flute, Straight Shank, 3/8" Diameter

HSS Import Hand Reamer, Helical Flute, Straight Shank, 3/8" Diameter

Item #: WBB555647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top