discount codeFree shipping over 300

Applied at checkout

HSS Import Hand Reamer, Helical Flute, Straight Shank-DIN 206/B, 12mm Diameter

HSS Import Hand Reamer, Helical Flute, Straight Shank-DIN 206/B, 12mm Diameter

Item #: WBB558516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, left TMX Hand helical flute, right TMX Hand cut, straight shank - DIN 206/B, 12mm cutting diameter, 8 Flutes: 76 mm flute length x 152 mm overall length (OAL).
  • Left Hand Helix will push the chip forward for through holes, Right Hand Cut
  • Left Hand Helix is the preferred choice when reaming an intermittent cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

  • FLUTE TYPEHelical
  • OVERALL LENGTH MM152
  • CUTTING DIAMETER MM12
  • BRANDImport
  • FLUTE LENGTH76mm
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)152mm
  • TYPEHand Reamer
  • MANUFACTURERS PART NUMBER8601120
  • METRIC DIAMETER12.00mm
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • FLUTE STYLEHelical
  • FLUTE LENGTH MM76
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Hand Reamer, Helical Flute, Straight Shank-DIN 206/B, 12mm Diameter

HSS Import Hand Reamer, Helical Flute, Straight Shank-DIN 206/B, 12mm Diameter

Item #: WBB558516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top