Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Hand Reamer, Straight Flute, Straight Shank, 1-3/16" Diameter
See all 234 items in product family

HSS Import Hand Reamer, Straight Flute, Straight Shank, 1-3/16" Diameter

Item #: WBB559624

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank, 1-3/16" cutting diameter, 10 Flutes: 6" flute length x 12" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

    • FLUTE LENGTH INCHES6
    • FLUTE TYPEStraight
    • CUTTING DIAMETER INCHES1-3/16
    • BRANDImport
    • FLUTE LENGTH6"
    • SHANK TYPEStraight
    • OVERALL LENGTH INCHES (OAL)12
    • OVERALL LENGTH (OAL)12"
    • TYPEHand Reamer
    • MANUFACTURERS PART NUMBER1180076
    • FRACTIONAL DIAMETER1-3/16"
    • NUMBER OF FLUTES10
    • MATERIALHSS
    • FLUTE STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!