discount codeFree shipping over 300

Applied at checkout

HSS Import Hand Reamer, Straight Flute, Straight Shank, 5/8" Diameter

HSS Import Hand Reamer, Straight Flute, Straight Shank, 5/8" Diameter

Item #: WBB557632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Quantity

Popular item in this category

HSS Import Hand Reamer, Helical Flute, Straight Shank, 5/8" Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$57.95

Customers Also Viewed

High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank, 5/8" cutting diameter, 8 Flutes: 3-1/2" flute length x 7" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

  • FLUTE LENGTH INCHES3-1/2
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES5/8
  • BRANDImport
  • FLUTE LENGTH3-1/2"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)7"
  • OVERALL LENGTH INCHES (OAL)7
  • TYPEHand Reamer
  • MANUFACTURERS PART NUMBER1180040
  • FRACTIONAL DIAMETER5/8"
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Hand Reamer, Straight Flute, Straight Shank, 5/8" Diameter

HSS Import Hand Reamer, Straight Flute, Straight Shank, 5/8" Diameter

Item #: WBB557632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top