discount codeFree shipping over 300

Applied at checkout

HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 13.5mm Diameter

HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 13.5mm Diameter

Item #: WBB556358

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Customers Also Viewed

High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank - DIN 206/A, 13.5mm cutting diameter,8 Flutes: 81 mm flute length x 163 mm overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

  • FLUTE TYPEStraight
  • OVERALL LENGTH MM163
  • CUTTING DIAMETER MM13.5
  • BRANDImport
  • FLUTE LENGTH81mm
  • SHANK TYPEStraight
  • TYPEHand Reamer
  • OVERALL LENGTH (OAL)163mm
  • MANUFACTURERS PART NUMBER8600135
  • METRIC DIAMETER13.50mm
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • FLUTE STYLEStraight
  • FLUTE LENGTH MM81
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 13.5mm Diameter

HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 13.5mm Diameter

Item #: WBB556358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top