Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/64" x 1-3/4" Vermont Gage HSS Jobbers Length Reamer Blank
See all 101 items in product family

3/64" x 1-3/4" Vermont Gage HSS Jobbers Length Reamer Blank

Item #: WBB1423422

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.15
Product Information
Customer Review
Product Q&A
3/64" x 1-3/4" Vermont Gage HSS Jobbers Length Reamer Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard sizes

Product Specifications

    • BRANDVermont Gage
    • TYPEReamer Blank
    • OVERALL LENGTH (OAL)1-3/4"
    • FINISHPolished
    • FRACTIONAL DIAMETER3/64"
    • MATERIALHSS
    • DECIMAL DIAMETER0.0469"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!