Jobbers Length Reamer Blank Letter U

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Jobbers Length Reamer Blank Letter U

Item #: WBB772865

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.20
Product Information
Customer Review
Product Q&A
Reamer Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (+.0002" or +.005mm)
    • .5001-.6250 (+.0005" or +.008mm)
    • .6251-1.000 (+.0005" or +.013mm)

Product Specifications

    • DRILL POINT ANGLE--
    • SHANK STYLEStraight
    • FLUTE TYPE--
    • LETTER DIAMETERLetter U
    • BRANDMade in USA
    • LETTER SIZEU
    • OVERALL LENGTH (OAL)5"
    • OVERALL LENGTH INCHES (OAL)5"
    • TYPEJobbers Length
    • FINISHBright
    • MANUFACTURERS PART NUMBERB772865
    • DECIMAL EQUIVALENT0.3680"
    • DRILL STYLEReamer Blank
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed