discount codeFree shipping over 300

Applied at checkout

HSS Import Spiral Flute Shell Reamer 1-7/8" Diameter x 1" Hole x 3-1/2" OAL, 12 Flutes

HSS Import Spiral Flute Shell Reamer 1-7/8" Diameter x 1" Hole x 3-1/2" OAL, 12 Flutes

Item #: WBB557052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer 10 degree Left Hand Helix Flute, Right Hand Cut, 1-7/8" dia. x 1" hole dia. x 3-1/2" OAL 12 flutes, fits # 8 arbor.
  • Left Hand Helix, Right Hand Cut works excellent in interrupted applications
  • see 7-067 and 7-068 for arbors


Product Specifications

  • DIAMETER INCHES1-7/8
  • FLUTE TYPEHelix®
  • ARBOR NUMBER8
  • BRANDImport
  • OVERALL LENGTH INCHES (OAL)3-1/2
  • HOLE DIAMETER INCHES1
  • TYPEShell Reamer
  • MANUFACTURERS PART NUMBER1175156
  • FRACTIONAL DIAMETER1-7/8"
  • HOLE DIAMETER1"
  • NUMBER OF FLUTES12
  • MATERIALHSS
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Spiral Flute Shell Reamer 1-7/8" Diameter x 1" Hole x 3-1/2" OAL, 12 Flutes

HSS Import Spiral Flute Shell Reamer 1-7/8" Diameter x 1" Hole x 3-1/2" OAL, 12 Flutes

Item #: WBB557052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top