HSS Import Spiral Flute Shell Reamer 3-1/2" Diameter x 1-3/4" Hole x 4-1/2" OAL, 18 Flutes
See all 99 items in product family

HSS Import Spiral Flute Shell Reamer 3-1/2" Diameter x 1-3/4" Hole x 4-1/2" OAL, 18 Flutes

Item #: WBB559691

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 461.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer 10 degree Left Hand Helix Flute, Right Hand Cut, 3-1/2" dia. x 1-3/4" hole dia. x 4-1/2" OAL 18 flutes, fits # 11 arbor.
  • Left Hand Helix, Right Hand Cut works excellent in interrupted applications
  • see 7-067 and 7-068 for arbors


Product Specifications

    • DIAMETER INCHES3-1/2
    • FLUTE TYPEHelix®
    • ARBOR NUMBER11
    • BRANDImport
    • OVERALL LENGTH INCHES (OAL)4-1/2
    • HOLE DIAMETER INCHES1-3/4
    • TYPEShell Reamer
    • MANUFACTURERS PART NUMBER1175332
    • FRACTIONAL DIAMETER3-1/2"
    • NUMBER OF FLUTES18
    • HOLE DIAMETER1-3/4"
    • MATERIALHSS
    • FLUTE STYLESpiral

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!