discount codeFree shipping over 300

Applied at checkout

HSS Import Straight Flute Shell Reamer, RH Cut, 1" DIA x 1/2" Hole DIA x 2-1/2" OAL 10 flutes

HSS Import Straight Flute Shell Reamer, RH Cut, 1" DIA x 1/2" Hole DIA x 2-1/2" OAL 10 flutes

Item #: WBB556130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer Straight Flute, Right Hand Cut, 1" dia. x 1/2" hole dia. x 2-1/2" OAL 10 flutes, fits # 5 arbor.
  • Straight Flute, Right Hand Cut
  • see 7-067 and 7-068 for arbors


Product Specifications

  • DIAMETER INCHES1
  • FLUTE TYPEStraight
  • ARBOR NUMBER5
  • BRANDImport
  • OVERALL LENGTH INCHES (OAL)2-1/2
  • HOLE DIAMETER INCHES1/2
  • TYPEShell Reamer
  • MANUFACTURERS PART NUMBER1170064
  • DIRECTION OF ROTATIONRight Hand
  • FRACTIONAL DIAMETER1"
  • HOLE DIAMETER1/2"
  • NUMBER OF FLUTES10
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Straight Flute Shell Reamer, RH Cut, 1" DIA x 1/2" Hole DIA x 2-1/2" OAL 10 flutes

HSS Import Straight Flute Shell Reamer, RH Cut, 1" DIA x 1/2" Hole DIA x 2-1/2" OAL 10 flutes

Item #: WBB556130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top