discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pin Reamer, Helical Flute, # 6

HSS Import Taper Pin Reamer, Helical Flute, # 6

Item #: WBB555604

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

High Speed Steel TMX High Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, High Left Hand Helix, Right Hand Cut, # 6, .2773 small diameter x .3540 large diameter with 3-11/16" flute length x 5-7/16" overall length (OAL).
  • High helix is recommended for machine use only
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

  • FLUTE LENGTH INCHES3-11/16
  • SMALL END DIAMETER.2773"
  • NUMBER DIAMETER#6
  • LARGE END DIAMETER.3540"
  • SMALL DIAMETER.2773
  • BRANDImport
  • FLUTE LENGTH3-11/16
  • LARGE DIAMETER.3540
  • TYPETaper Pin Reamer
  • OVERALL LENGTH (OAL)5-7/16"
  • MANUFACTURERS PART NUMBER1165006
  • MATERIALHSS
  • FLUTE STYLEHelical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Helical Flute, # 6

HSS Import Taper Pin Reamer, Helical Flute, # 6

Item #: WBB555604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top