discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 3mm with 4mm shank, 5 Flutes

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 3mm with 4mm shank, 5 Flutes

Item #: WBB557170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 3 mm with 4 mm shank x 58 flute length x 80 overall length (OAL), 5 Flutes.
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

  • FLUTE TYPEStraight
  • BRANDImport
  • FLUTE LENGTH--
  • OVERALL LENGTH (OAL)80mm
  • TYPETaper Pin Reamer
  • METRIC DIAMETER3.00mm
  • MANUFACTURERS PART NUMBER5-101-005
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 3mm with 4mm shank, 5 Flutes

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 3mm with 4mm shank, 5 Flutes

Item #: WBB557170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top