Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 4mm with 5mm shank, 5 Flutes
See all 22 items in product family

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 4mm with 5mm shank, 5 Flutes

Item #: WBB560036

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 4 mm with 5 mm shank x 68 flute length x 93 overall length (OAL), 5 Flutes.
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

    • FLUTE TYPEStraight
    • OVERALL LENGTH (OAL)93mm
    • MANUFACTURERS PART NUMBER5-101-010
    • METRIC DIAMETER4.00mm
    • FLUTE STYLEStraight
    • NUMBER OF FLUTES5
    • TYPETaper Pin Reamer
    • FLUTE LENGTH68mm
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!