discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 25mm, 9 Flutes

HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 25mm, 9 Flutes

Item #: WBB556941

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $141.95

Quantity

Popular item in this category

HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 30mm, 9 Flutes

Usually ships in 2 to 5 days

Not Yet Rated

$184.95

Customers Also Viewed

High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 25 mm with 28 mm shank x 300 flute length x 370 overall length (OAL), 9 Flutes.
  • Slow helix is excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

  • BRANDImport
  • FLUTE LENGTH300mm
  • OVERALL LENGTH (OAL)370mm
  • TYPETaper Pin Reamer
  • METRIC DIAMETER25.00mm
  • MANUFACTURERS PART NUMBER5-106-055
  • NUMBER OF FLUTES9
  • MATERIALHSS
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 25mm, 9 Flutes

HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 25mm, 9 Flutes

Item #: WBB556941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top