Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Taper Pin Reamer, Straight Flute, # 0
See all 81 items in product family

HSS Import Taper Pin Reamer, Straight Flute, # 0

Item #: WBB559955

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.75
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 0, .1287 small diameter x .1638 large diameter with 1-11/16" flute length x 2-15/16" overall length (OAL).
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

    • FLUTE LENGTH INCHES1-11/16
    • FLUTE TYPEStraight
    • SMALL END DIAMETER.1287"
    • FLUTE STYLEStraight
    • SMALL DIAMETER.1287
    • FLUTE LENGTH1-11/16
    • NUMBER DIAMETER#0
    • BRANDImport
    • OVERALL LENGTH (OAL)2-15/16"
    • MANUFACTURERS PART NUMBER1155000
    • OVERALL LENGTH INCHES (OAL)2-15/16
    • LARGE DIAMETER.1638
    • LARGE END DIAMETER.1638"
    • TYPETaper Pin Reamer
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!