discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pin Reamer, Straight Flute, # 10

HSS Import Taper Pin Reamer, Straight Flute, # 10

Item #: WBB554596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Customers Also Viewed

High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 10, .5799 small diameter x .7216 large diameter with 6-13/16" flute length x 9-5/16" overall length (OAL).
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

  • FLUTE LENGTH INCHES6-13/16
  • FLUTE TYPEStraight
  • SMALL END DIAMETER.5799"
  • NUMBER DIAMETER#10
  • LARGE END DIAMETER.7216"
  • BRANDImport
  • SMALL DIAMETER.5799
  • FLUTE LENGTH6-13/16
  • TYPETaper Pin Reamer
  • OVERALL LENGTH (OAL)2-5/16"
  • OVERALL LENGTH INCHES (OAL)9-5/16
  • LARGE DIAMETER.7216
  • MANUFACTURERS PART NUMBER5-100-065
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Straight Flute, # 10

HSS Import Taper Pin Reamer, Straight Flute, # 10

Item #: WBB554596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top