discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pin Reamer, Straight Flute, # 4/0

HSS Import Taper Pin Reamer, Straight Flute, # 4/0

Item #: WBB557143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Quantity

Popular item in this category

HSS Import Taper Pin Reamer, Straight Flute, # 5/0

Usually ships in 5 to 8 days

Not Yet Rated

$20.75

Customers Also Viewed

High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 4/0, .0869 small diameter x .1142 large diameter with 1-5/16" flute length x 2-5/16" overall length (OAL).
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

  • FLUTE LENGTH INCHES1-5/16
  • FLUTE TYPEStraight
  • SMALL END DIAMETER.0869"
  • NUMBER DIAMETER#4/0
  • LARGE END DIAMETER.1142"
  • BRANDImport
  • SMALL DIAMETER.0869
  • FLUTE LENGTH1-5/16
  • TYPETaper Pin Reamer
  • OVERALL LENGTH (OAL)2-5/16"
  • LARGE DIAMETER.1142
  • OVERALL LENGTH INCHES (OAL)2-5/16
  • MANUFACTURERS PART NUMBER1155040
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Straight Flute, # 4/0

HSS Import Taper Pin Reamer, Straight Flute, # 4/0

Item #: WBB557143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top