discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pipe Reamer Straight Flute, 1/2" Diameter,

HSS Import Taper Pipe Reamer Straight Flute, 1/2" Diameter,

Item #: WBB556805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

High Speed Steel TMX Pipe Reamers are designed to ream holes prior the pipe taping. HSS TMX Taper Pipe Reamers with 3/4" taper per foot, Straight Flute, HSS, 1/2" size with .751 large end diameter x .665 small end diameter and 1-3/8" flute length x 3-1/8" overall length (OAL), 6 Flute.
  • Straight Flute, Right Hand Cut
  • 3/4" taper per foot


Product Specifications

  • FLUTE LENGTH INCHES1-3/8
  • FLUTE TYPEStraight
  • BRANDImport
  • FLUTE LENGTH1-3/8"
  • OVERALL LENGTH (OAL)3-1/8"
  • OVERALL LENGTH INCHES (OAL)3-1/8
  • TYPETaper Pipe Reamer
  • MANUFACTURERS PART NUMBER5350032
  • FRACTIONAL DIAMETER1/2"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pipe Reamer Straight Flute, 1/2" Diameter,

HSS Import Taper Pipe Reamer Straight Flute, 1/2" Diameter,

Item #: WBB556805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top