HSS Import Taper Pipe Reamer Straight Flute, 2- 1/2" Diameter,
See all 47 items in product family

HSS Import Taper Pipe Reamer Straight Flute, 2- 1/2" Diameter,

Item #: WBB559696

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 348.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Pipe Reamers are designed to ream holes prior the pipe taping. HSS TMX Taper Pipe Reamers with 3/4" taper per foot, Straight Flute, HSS, 2-1/2" size with 2.772 large end diameter x 2.561 small end diameter and 2-5/8" flute length x 5-1/2" overall length (OAL), 12 Flute.
  • Straight Flute, Right Hand Cut
  • 3/4" taper per foot


Product Specifications

    • FLUTE LENGTH INCHES2-5/8
    • FLUTE TYPEStraight
    • OVERALL LENGTH (OAL)5-1/2"
    • MANUFACTURERS PART NUMBER5350232
    • FLUTE STYLEStraight
    • FRACTIONAL DIAMETER2- 1/2"
    • OVERALL LENGTH INCHES (OAL)5-1/2
    • TYPETaper Pipe Reamer
    • FLUTE LENGTH2-5/8"
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed